Beli spray gun nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- TONATA Gun NozzleDeskripsi:Fire Nozzle Gun Protek 1.5 Inch / Pistol Grip Pemadam 1.5" NHT MachinoModel pistol grip yang nyaman dan mudah untuk dipegang dan dipakai.Nozzle memiliki berbagai pilihan aliran air, baik lubang padat, aliran spray, atau keduanya.Sangat ringan dan cocok digunakan oleh pemadam api profesional.Sesuai dengan aspek NFPA 1964 (Semprot, Nozzle, Shutoff, dan Tip)atribut:
- Connection: Drat NHT
- Working Pressure (Bar): 8
- Flow Rate (L/minute): 122-230-360-475
- Maximum Pressure (bar): 40
- Iwa Gun Nozzle SprayDeskripsi:Headline fire hose, spray water, asal jepangatribut:
- Material: Alloy
- Dimensions (cm): 40x10x40
- Color: Black
- Protek Gun Nozzle SprayDeskripsi:Headline fire hose, spray wateratribut:
- Material: Alloy
- Dimensions (cm): 40x10x40
- Color: Black
- FISCH Electric Spray Gunatribut:
- Frequency (Hz): 50
- Rated Voltage: 220-240
- Cup Capacity (ml): 800
- Flow Rate (mL/s): 300
- Maximum Viscosity (din/s): 40
- No Load Speed (rpm): 32000
- Mollar Electric Spray GunDeskripsi:High Pressure Washer
- ANEST IWATA Medium Spray Gun Suction Type NozzleDeskripsi:This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coatingatribut:
- Material: Body: Aluminium die-casting, Liquid contact part: Brass
- Required Compressor Power (kW): 1.50-2.2
- Spray Pattern Height (mm): 270
- Nozzle diameter (mm): 2
- Atomization Method: General purpose
- cup fitting: G3/8
- Air supply: G1/4
- Air Consumption (L/minute): 340
- SPEEDAIRE Air Brush Spray Gun KitsDeskripsi:These spray gun kits include an air brush nozzle, gravity feed cups with lids, a PVC air hose adapter, a head wrench, and durable cases.atribut:
- UNSPSC: 31211908
- Air Pressure Range: 20 to 50
- Free Air CFM @ 40 PSI (cfm): 0.3
- Product Type: Air Brush Kit
- Rating: Gerneral
- Ikeuchi Flat Type Air Nozzleatribut:
- Total Length (mm): 90
- Width (mm): 42
- Nozzle Attachment Port: R1/4
- Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
- Ikeuchi Flat Type Air Nozzleatribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- ANEST IWATA Katana Spray Gun / Semprotan CatDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Air Pressure (MPa): 0.25
- Wind Connection: G1/4
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)Deskripsi:The flow rate can be adjusted with the nozzle.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: air
- Nozzle Diameter (Ø mm): 2
- Body Material: brass
- Nozzle Screw Diameter: G(PF)1/8
Daftar Harga spray gun nozzle Terbaru March 2026
| ANEST IWATA W-71 Spraygun | Rp4.499.900 |
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
| TONATA Gun Nozzle | Rp4.699.900 |
| Iwa Gun Nozzle Spray | Rp9.999.900 |
| Protek Gun Nozzle Spray | Rp8.299.900 |
| MultiPro Spray Gun Accessories | Rp189.900 |
| FISCH Electric Spray Gun | Rp379.900 |
| Mollar Electric Spray Gun | Rp469.900 |
| ANEST IWATA Medium Spray Gun Suction Type Nozzle | Rp4.199.900 |
| SPEEDAIRE Air Brush Spray Gun Kits | Rp909.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Gun%20Nozzle/3qP108164134-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Iwa%20Gun%20Nozzle%20Spray/3gP104822124-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Protek%20Gun%20Nozzle%20Spray/3pP104822133-1.jpg)












%20(Nozel%20Semprotan%20Angin)/P102238288-1.jpg)